S60700CP00 - 3/4" SS316 Coupling

Calbrite

  • $30.84 (Per Foot)
  • $30.84 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60700CP00
Manufacturer
Calbrite
Manufacturer's Part Number
S60700CP00
Description
3/4" SS316 Coupling
Rigid Stainless Steel 316 Coupling 3/4" Trade Sizefor Rigid
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
847656001674 / 00847656001674
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$30.84 (Per Foot)
Resources
Images
 
 
S60700CP00 - Small Image
 
S60700CP00 - Large Image
Attachments
 
 
S60700CP00 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Material, Color, and Finish
Color
Silver
Descriptions
Product Type
3/4" SS316 Coupling
Long Description
Rigid Stainless Steel 316 Coupling 3/4" Trade SizeFor Rigid
extra long description
CAL S60700CP00 3/4" SS316 COUPLING
Description
3/4" SS316 COUPLING
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60700CP00
GTIN
00847656001674
UPC
847656001674
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Stainless Steel Coupling
Trade Size
Trade Size
0.75
Packaging
Weight per foot
0.26
Carton
1
Uses, Certifications, and Standards
standard
UL 6A, CUL 6A
Application
use with stainless steel rigid conduit, and to connect threaded stainless conduit, nipples, and other threaded fittings
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat