E22DL24R - LGT Unit 24V Ac/DC Led R

Eaton

  • $195.30 (Each)
  • $195.30 (Each)
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
E22DL24R
Manufacturer
Eaton
Manufacturer's Part Number
E22DL24R
Description
LGT Unit 24V Ac/DC Led R
Eaton E22 Pushbutton, Light Unit For Illuminated Device, Non-Metallic Heavy-Duty, Led, Full Voltage, Bayonet Base, Red, 24 Vac/DC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
782113552354 / 00782113552354
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$195.30 (Each)
Resources
Attachments
 
 
E22DL24R - Specification Sheet
Images
 
 
E22DL24R - Large Image
 
E22DL24R - Large Image
 
E22DL24R - Large Image
 
E22DL24R - Large Image
 
E22DL24R - Small Image
Other Links
 
 
E22DL24R - Other
 
E22DL24R - Other
 
E22DL24R - Other
 
E22DL24R - Other
Brochures
 
 
E22DL24R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24 Vac/dc
Material, Color, and Finish
Lens Color
RED
Descriptions
Product Type
LGT Unit 24V Ac/DC Led R
Long Description
Eaton E22 pushbutton, Light Unit for Illuminated Device, Non-metallic Heavy-Duty, LED, Full voltage, Bayonet base, Red, 24 Vac/dc
Description
LGT UNIT 24V AC/DC LED R
extra long description
ETN E22DL24R LGT UNIT 24V AC/DC LED
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22DL24R
GTIN
00782113552354
UPC
782113552354
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
PUSHBUTTON
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,IEC 947-5-1 MTTA,Lloyd's Register Certified,UL 508,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat