E26BFV4 - Stacklight Base 110/125vac

Eaton

  • $181.50 (Each)
  • $181.50 (Each)
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
E26BFV4
Manufacturer
Eaton
Manufacturer's Part Number
E26BFV4
Description
Stacklight Base 110/125vac
Eaton E26 Stacklight Flashing Base, Incandescent Stacklight Modules, Flashing, 120V
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782114119549 / 00782114119549
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.50 (Each)
Resources
Attachments
 
 
E26BFV4 - Specification Sheet
Images
 
 
E26BFV4 - Small Image
 
E26BFV4 - Large Image
 
E26BFV4 - Large Image
 
E26BFV4 - Large Image
Other Links
 
 
E26BFV4 - Other
 
E26BFV4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Descriptions
extra long description
ETN E26BFV4 STACKLIGHT FLASHING BAS
Product Type
Stacklight Flashing Base 110/125V Ac
Description
STACKLIGHT BASE 110/125VAC
Features
Eaton's E26 stacklight is a modular unit system that provides illuminated and audible status indication in all directions New Eaton stacklights are designed to improve control over key process and increase machine availability. The stacklights are engineered to keep you informed about material requirements, downtime and hazards.
Long Description
Eaton E26 stacklight flashing base, Incandescent Stacklight Modules, Flashing, 120V
Additional Information
dimensions
2.3200 IN X 2.3200 IN X 1.7500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E26BFV4
GTIN
00782114119549
UPC
782114119549
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Stacklight replacement parts
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 508,IEC 6113-2,CSA Std. C22.2 No. 142,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E26BFV4.
Jump To:

Cross Referenced

These items are similar to E26BFV4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E26BFV2 Eaton 00782114119525
E26BFV4 Eaton 00782114119549
E26BL Eaton 00782114119723
8WD43080AA Siemens 00754554379333
8WD44080AA Siemens 00754554781389
8WD44080AB Siemens 00754554781396
8WD44080AD Siemens 00754554781402
XVBC21 Telemecanique 00785901845027

* All prices subject to change.

Begin Live Chat