ECN0551AAAR63G - Non-Combo Nema 1 FVNR SZ 5 120VAC Coil

Eaton

  • $13299.82 (Each)
  • $13,299.82 (Each)
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
ECN0551AAAR63G
Manufacturer
Eaton
Manufacturer's Part Number
ECN0551AAA-R63/G
Description
Non-Combo Nema 1 FVNR SZ 5 120VAC Coil
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 5, 60-300A Solid-State Relay Without Ground Fault
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685450360 / 00786685450360
Weight per unit
140 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13,299.82 (Each)
Resources
Images
 
 
ECN0551AAAR63G - Small Image
 
ECN0551AAAR63G - Large Image
 
ECN0551AAAR63G - Large Image
 
ECN0551AAAR63G - Large Image
Brochures
 
 
ECN0551AAAR63G - Brochure
Other Links
 
 
ECN0551AAAR63G - Other
 
ECN0551AAAR63G - Other
 
ECN0551AAAR63G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
13
Width
21
Depth
29
Size
NEMA size 5
Descriptions
Description
NON-COMBO NEMA 1 FVNR SZ 5 120VAC COIL
Product Type
Non-Combo Nema 1 FVNR SZ 5 120VAC Coil
extra long description
ETN ECN0551AAA-R63/G NON-COMBO NEMA
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 5, 60-300A solid-state relay without ground fault
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECN0551AAA-R63/G
GTIN
00786685450360
UPC
786685450360
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight per each
140
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat