ELC2PC12NNDR - PC Controller 12 I/O 8 Input DC 4 Output Relay

Eaton

  • $550.93 (Each)
  • $550.93 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ELC2PC12NNDR
Manufacturer
Eaton
Manufacturer's Part Number
ELC2PC12NNDR
Description
PC Controller 12 I/O 8 Input DC 4 Output Relay
PC Controller, 12 I/O, 8 Digital Inputs Input, 4 Relay Output
Slang Terms

Suggest a New Term
Categories
Programmable Controllers - Input/Output Modules Mark as Incorrect
Suggest a New Category
Classification
Controllers
UNSPSC
32151707 - Programmable Logic Controller Programming Device
UPC/GTIN
786685886176 / 00786685886176
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$550.93 (Each)
Resources
Images
 
 
ELC2PC12NNDR - Small Image
 
ELC2PC12NNDR - Large Image
 
ELC2PC12NNDR - Large Image
Attachments
 
 
ELC2PC12NNDR - Specification Sheet
Brochures
 
 
ELC2PC12NNDR - Brochure
Other Links
 
 
ELC2PC12NNDR - Other
 
ELC2PC12NNDR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PC CONTROLLER 12 I/O 8 INPUT DC 4 OUTPUT RELAY
Features
Designed using the latest technology, the Eaton Logic Controllers (ELCs) are small and feature-rich. An abundance of module options allow users to specify their ELC solution so that it is "just right," satisfying requirements and saving space, time and money.
Long Description
PC Controller, 12 I/O, 8 digital inputs input, 4 relay output
extra long description
ETN ELC2-PC12NNDR PC CONTROLLER 12
Product Type
PC Controller 12 I/O 8 Input DC 4 O/Put
Additional Information
dimensions
4.0000 IN X 4.5000 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
ELC2PC12NNDR
Brand
Eaton
GTIN
00786685886176
UPC
786685886176
Taxonomies, Classifications, and Categories
Category Description
CONTROLLERS
Type
Logic controller
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed,CE Marked,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Building Automation and Monitoring
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat