M22PV45P - E-Stop Push-Pull 45MM

Eaton

  • $39.09 (Each)
  • $39.09 (Each)

  • $195.45 (Per 5)
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
M22PV45P
Manufacturer
Eaton
Manufacturer's Part Number
M22-PV45P
Description
E-Stop Push-Pull 45MM
Eaton M22 Modular Pushbutton, 22.5 MM Modular Pushbuttons Push-Pull Emergency Stops, Non-Illuminated, 45 MM
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
786685610399 / 00786685610399
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.09 (Each)
Standard Packaging
$195.45 (Per 5)
Resources
Tech Bulletins
 
 
M22PV45P - Tech Bulletin
Attachments
 
 
M22PV45P - Specification Sheet
Images
 
 
M22PV45P - Large Image
 
M22PV45P - Large Image
 
M22PV45P - Large Image
 
M22PV45P - Small Image
Other Links
 
 
M22PV45P - Other
 
M22PV45P - Other
 
M22PV45P - Other
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
45 mm
Descriptions
Description
E-STOP PUSH-PULL 45MM
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
E-Stop Push-Pull, 45MM
extra long description
ETN M22-PV45P E-STOP PUSH-PULL, 45M
Long Description
Eaton M22 modular pushbutton, 22.5 mm Modular Pushbuttons Push-Pull Emergency stops, Non-illuminated, 45 mm
Additional Information
dimensions
2.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-PV45P
GTIN
00786685610399
UPC
786685610399
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.1
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat