M22SWRK3K22 - Non-Ill 3-Pos MTN Sel SWTCH THB-GP BLK-BZL - 2NO/2

Eaton

  • $59.07 (Each)
  • $59.07 (Each)
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
M22SWRK3K22
Manufacturer
Eaton
Manufacturer's Part Number
M22S-WRK3-K22
Description
Non-Ill 3-Pos MTN Sel SWTCH THB-GP BLK-BZL - 2NO/2
Eaton M22 Modular Pushbutton, M22 Selector Switch, Completed Device, 22.5 MM, Knob, Three-Position, Maintained, Non-Illuminated, Bezel: Black, Button: Black, 2NO-2NC, IP67, IP69K, Nema 4X, 13
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685281131 / 00786685281131
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.07 (Each)
Resources
Tech Bulletins
 
 
M22SWRK3K22 - Tech Bulletin
Attachments
 
 
M22SWRK3K22 - Specification Sheet
Images
 
 
M22SWRK3K22 - Large Image
 
M22SWRK3K22 - Small Image
 
M22SWRK3K22 - Large Image
 
M22SWRK3K22 - Large Image
Other Links
 
 
M22SWRK3K22 - Other
 
M22SWRK3K22 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Knob
Dimensions and Weight
Size
22.5 mm
Descriptions
extra long description
ETN M22S-WRK3-K22 NON-ILL 3POS MTN
Product Type
Non-Ill 3POS MTN Sel SW THB-GP BLK-BZL
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Description
NON-ILL 3-POS MTN SEL SWTCH THB-GP BLK-BZL - 2NO/2
Long Description
Eaton M22 modular pushbutton, M22 Selector Switch, Completed Device, 22.5 mm, Knob, Three-Position, Maintained, Non-illuminated, Bezel: Black, Button: Black, 2NO-2NC, IP67, IP69K, NEMA 4X, 13
Additional Information
dimensions
1.4600 IN X 1.1800 IN X 3.8600 IN
Contact Configuration
2 NO-2 NC
action
Maintained
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22S-WRK3-K22
GTIN
00786685281131
UPC
786685281131
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,CE Marked,Bureau Veritas,GoST-R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat