PHB2N12F - Pistol BLK Size 2 N3R/12

Eaton

  • Special Order Item
  • $0.00 (Each)
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
PHB2N12F
Manufacturer
Eaton
Manufacturer's Part Number
PHB2N12F
Description
Pistol BLK Size 2 N3R/12
Eaton Rotary Disconnect External Front Pistol Handle, Front Pistol Handle, 100-400A, Black, Nema 1/3R/12, D/E-Frame, External Handles, Nema 1/3R/12, Handle Type: PH2
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
786685408422 / 00786685408422
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PHB2N12F - Large Image
 
PHB2N12F - Large Image
 
PHB2N12F - Large Image
 
PHB2N12F - Large Image
 
PHB2N12F - Small Image
 
PHB2N12F - Video
Attachments
 
 
PHB2N12F - Specification Sheet
Other Links
 
 
PHB2N12F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100-400A
Descriptions
Description
PISTOL BLK SIZE 2 N3R/12
Long Description
Eaton rotary disconnect external front pistol handle,Front pistol handle,100-400A,Black,NEMA 1/3R/12,D/E-Frame,External handles,NEMA 1/3R/12,Handle type: PH2
Special Features
External Front Pistol Handle
Product Type
Pistol BLK Size 2 N3R/12 For FRNT Oper
extra long description
ETN PHB2N12F Pistol BLK Size 2 N3R/
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Additional Information
media
Yes
dimensions
3.0700 IN X 1.7700 IN X 2.0000 IN
Manufacturer Information
Manufacturers Part Number
PHB2N12F
Brand
Eaton
GTIN
00786685408422
UPC
786685408422
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PHB2N12F.
Jump To:

Cross Referenced

These items are similar to PHB2N12F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DHR9DE Eaton 00786685408576
PHB2N12F Eaton 00786685408422
HSPBL Mersen n/a
0HB125J12 Rockwell Automation n/a
GS2AH130 Schneider Electric 00785901014546

* All prices subject to change.

Begin Live Chat