PSG480F24RM - PWR Supply 3PHASE 24VDC 480W IP20 Term Metal

Eaton

  • $541.67 (Each)
  • $541.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSG480F24RM
Manufacturer
Eaton
Manufacturer's Part Number
PSG480F24RM
Description
PWR Supply 3PHASE 24VDC 480W IP20 Term Metal
Eaton PSG Power Supply, Aluminum, 400-500 Vac, 47-63 HZ, Finger-Safe Terminals, 24 VDC Output, Three-Phase, 480W Output Power, -25°C-80°C Operating Temp
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - DC Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Power Supplies
UNSPSC
39121004 - Power supply units
UPC/GTIN
786685683607 / 00786685683607
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$541.67 (Each)
Resources
Images
 
 
PSG480F24RM - Video
 
PSG480F24RM - Small Image
 
PSG480F24RM - Large Image
 
PSG480F24RM - Large Image
 
PSG480F24RM - Large Image
Attachments
 
 
PSG480F24RM - Specification Sheet
Tech Bulletins
 
 
PSG480F24RM - Tech Bulletin
Other Links
 
 
PSG480F24RM - Other
 
PSG480F24RM - Other
 
PSG480F24RM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Three-phase
Descriptions
Description
PWR SUPPLY 3PHASE 24VDC 480W IP20 TERM METAL
Product Type
P.S. 3PH 24VDC 480W IP20 Term Metal
extra long description
ETN PSG480F24RM P.S. 3PH 24VDC 480W
Features
The PSG line of general purpose power supplies is used in a wide variety of industrial control applications. Applications include communication networks, sensors, PLCs and many other electrical systems. Each model is equipped with the options of a rugged metal or plastic housing, heavy-duty screw or finger-safe terminals and a variety of protection features. The PSG line offers the flexibility of operating with a universal input voltage of 100–240 Vac. It also provides system protection and continuous oper
Long Description
Eaton PSG power supply, Aluminum, 400-500 Vac, 47-63 Hz, Finger-safe terminals, 24 Vdc output, Three-phase, 480W output power, -25°C-80°C operating temp
Additional Information
dimensions
7.0000 IN X 6.0000 IN X 7.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PSG480F24RM
GTIN
00786685683607
UPC
786685683607
Taxonomies, Classifications, and Categories
Category Description
POWER SUPPLIES
Type
General purpose power supply
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Frequency Rating
47-63 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 508,CSA Std. C22.2,IEC Rated,EN Listed,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat