XRP1D24 - Spring TBR 6A SPDT - 24V

Eaton Corp

  • $40.11 (Each)
  • $40.11 (Each)

  • $401.10 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XRP1D24
Manufacturer
Eaton Corp
Manufacturer's Part Number
N/A
Description
Spring TBR 6A SPDT - 24V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
782116940431
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$40.11 (Each)
Carton
$401.10 (Per 10)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SPRING TBR 6A SPDT - 24V
Manufacturer Information
Brand
Eaton Corp
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight per each
0
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat