XT0B150GC1 - IEC Ovlr Frame G Class 10 120-150a

Eaton

  • $214.06 (Each)
  • $214.06 (Each)
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
XT0B150GC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOB150GC1
Description
IEC Ovlr Frame G Class 10 120-150a
IEC Ovlr Frame G Class 10 120-150a
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/EAN/GTIN
015082784663 / 4015082784669 / 04015082784669
Weight per unit
2.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$214.06 (Each)
Resources
Images
 
 
XT0B150GC1 - Small Image
 
XT0B150GC1 - Large Image
Installation Sheets
 
 
XT0B150GC1 - Installation Sheet
Attachments
 
 
XT0B150GC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Descriptions
Product Type
Overload Relay
extra long description
BIMETALLIC TYPE; UL, CSA APPROVAL; CONTACTOR MOUNTING; 1NO-1NC AUXILIARY CONTACT; 120 TO 150 AMPERE MOTOR FLA; APPLICABLE STANDARD IEC 60947, EN 60947, CE, ATEX, ROHS
Description
IEC OVLR FRAME G CLASS 10 120-150A
Long Description
OVERLOAD RELAY, BIMETALLIC TYPE; 690 VAC 6 AMPERE CONTACT RATING; UL, CSA APPROVAL; CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 120 TO 150 AMPERE MOTOR FLA; COMPENSATED AMBIENT TEMPERATURE; CLASS 10A TRIP CLASS
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
Additional Information
Motor FLA
120 TO 150 AMPERE
Auxiliary Contact
1NO-1NC
Contact Rating
690 VAC 6 AMPERE
Trip Class
CLASS 10A
Ambient Temperature
COMPENSATED
Manufacturer Information
Manufacturers Part Number
XTOB150GC1
Brand
EATON CUTLER-HAMMER
Model
XTOB
GTIN
04015082784669
UPC
015082784663
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
BIMETALLIC
Packaging
Weight per each
2.98
Carton
1
Uses, Certifications, and Standards
Mounting
CONTACTOR
Enclosure
IP20
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat