XTCE032C01A - Contactor 3P FVNR 32A Frame C 1NC 110/50 120/60 CO

Eaton

  • $326.97 (Each)
  • $326.97 (Each)
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
XTCE032C01A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE032C01A
Description
Contactor 3P FVNR 32A Frame C 1NC 110/50 120/60 CO
Magnetic Contactor, Non-Reversing Type; Frame C, Frame Size 45 MM Size; Ul, Csa, Ce Approval; IP20 Enclosure; 40 Ampere (Ul Continuous), 32 Ampere (Ac-3), 45 Ampere (Ac-1) Current Rating; 3 Pole(S); IEC Construction Standard
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082772899 / 4015082772895 / 04015082772895
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$326.97 (Each)
Resources
Images
 
 
XTCE032C01A - Small Image
 
XTCE032C01A - Large Image
Attachments
 
 
XTCE032C01A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 Ampere (UL Continuous), 32 Ampere (AC-3), 45 Ampere (AC-1)
Poles
3 in
Dimensions and Weight
Size
Frame C, Frame Size 45 MM
Descriptions
Product Type
Magnetic Contactor
Description
CONTACTOR 3P FVNR 32A FRAME C 1NC 110/50 120/60 CO
Additional Information
Ambient Temperature Range -25 to 50 Deg C
Commodity Description
IEC CONTACTORS
Long Description
MAGNETIC CONTACTOR, NON-REVERSING TYPE; FRAME C, FRAME SIZE 45 MM SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 40 AMPERE (UL CONTINUOUS), 32 AMPERE (AC-3), 45 AMPERE (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD
extra long description
NON-REVERSING TYPE; FRAME C, FRAME SIZE 45 MM SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 40 AMPERE (UL CONTINUOUS), 32 AMPERE (AC-3), 45 AMPERE (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 110 V AT 50 HZ, 120 V AT 60 HZ COIL VOLTAGE; 1NC AUXILIARY CONTACT; 3 HP AT 115 V 1-PHASE, 5 HP AT 200/230 V 1-PHASE, 10 HP AT 200/230 V 3-PHASE, 20 HP AT 460 V 3-PHASE, 25 HP AT 575 V 3-PHASE (UL/CSA RATING), 10 KW AT 220/230 V 3-PHASE, 15 KW AT 380/400 V 3-PHASE, 18 KW AT 415 V 3-PHASE, 17 KW AT 660/69
Additional Information
Construction Standard
IEC
Coil Voltage
110 V AT 50 HZ, 120 V AT 60 HZ
Auxiliary Contact
1NC
Power Rating/Voltage
3 HP at 115 V 1-Phase, 5 HP at 200/230 V 1-Phase, 10 HP at 200/230 V 3-Phase, 20 HP at 460 V 3-Phase, 25 HP at 575 V 3-Phase (UL/CSA Rating), 10 KW at 220/230 V 3-Phase, 15 KW at 380/400 V 3-Phase, 18 KW at 415 V 3-Phase, 17 KW at 660/690 V 3-Phase (IEC R
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCE032C01A
Model
XT
GTIN
04015082772895
UPC
015082772899
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
NON-REVERSING
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat