CHP24L150R - CH Pon Loadcntr 150A Mlo 24 Space N3R

Eaton

  • $550.06 (Each)
  • $550.06 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHP24L150R
Manufacturer
Eaton
Manufacturer's Part Number
CHP24L150R
Description
CH Pon Loadcntr 150A Mlo 24 Space N3R
Eaton CH Main Lug Loadcenters, Cover Included, Main Lug Only, 150A, X5, Copper, Nema 3R, Metallic, Overhead, 48, 24, Three-Wire, Single-Phase
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689058623 / 00786689058623
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$550.06 (Each)
Resources
Images
 
 
CHP24L150R - Small Image
 
CHP24L150R - Large Image
 
CHP24L150R - Large Image
 
CHP24L150R - Large Image
 
CHP24L150R - Large Image
 
CHP24L150R - Large Image
 
CHP24L150R - Video
Attachments
 
 
CHP24L150R - Specification Sheet
Other Links
 
 
CHP24L150R - Other
 
CHP24L150R - Other
 
CHP24L150R - Other
 
CHP24L150R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
150
interrupt rating
25
Dimensions and Weight
Width
14.31
Depth
29
Height
5.19
Size
X5
Descriptions
Description
CH PON LOADCNTR 150A MLO 24 SPACE N3R
Long Description
Eaton CH main lug loadcenters,Cover included,Main Lug Only,150A,X5,Copper,NEMA 3R,Metallic,Overhead,48,24,Three-wire,Single-phase
Special Features
Cover included
Product Type
CH Pon Loadcenter, 150a
extra long description
ETN CHP24L150R CH PON Loadcenter, 1
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
number of spaces
24
media
Yes
Manufacturer Information
Manufacturers Part Number
CHP24L150R
Brand
Eaton
GTIN
00786689058623
UPC
786689058623
Taxonomies, Classifications, and Categories
Type
Main lug loadcenter
Category Description
LOADCENTERS & COVERS
Availability
Status
Inactive
Packaging
Weight per each
27
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat