CHR7N7N5NS - Metered Ringless Surf Pop (2) 5-20R2GFI ( 1 ) 6-

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHR7N7N5NS
Manufacturer
Eaton
Manufacturer's Part Number
CHR7N7N5NS
Description
Metered Ringless Surf Pop (2) 5-20R2GFI ( 1 ) 6-
Eaton Pedestal Mount Metered, Pos 1: Non-GND Fault, Pos 2: Non-GND Fault, Pos 3: Non-GND Fault, Top, Surface, Circuits: 4, Center: Nema 5-20R2GFI, Left: Nema 5-20R2GFI, Right: Nema 6-20R2, Ringless
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114203460 / 00782114203460
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CHR7N7N5NS - Small Image
 
CHR7N7N5NS - Large Image
 
CHR7N7N5NS - Large Image
 
CHR7N7N5NS - Large Image
 
CHR7N7N5NS - Large Image
 
CHR7N7N5NS - Large Image
 
CHR7N7N5NS - Large Image
Attachments
 
 
CHR7N7N5NS - Specification Sheet
Other Links
 
 
CHR7N7N5NS - Other
 
CHR7N7N5NS - Other
 
CHR7N7N5NS - Other
 
CHR7N7N5NS - Other
 
CHR7N7N5NS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
10
Depth
31
Height
8
Descriptions
Description
METERED RINGLESS SURF POP (2) 5-20R2GFI ( 1 ) 6-
extra long description
ETN CHR7N7N5NS MTRD RL SURF POP(2)5
Product Type
MTRD RL Surf Pop(2)520R2GFI(1)620R2 Rec
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Long Description
Eaton pedestal mount metered, Pos 1: Non-gnd fault, Pos 2: Non-gnd fault, Pos 3: Non-gnd fault, Top, Surface, Circuits: 4, Center: NEMA 5-20R2GFI, Left: NEMA 5-20R2GFI, Right: NEMA 6-20R2, Ringless
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHR7N7N5NS
GTIN
00782114203460
UPC
782114203460
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount metered
Availability
Status
Inactive
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL Listed file E163588,UL 231
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHR7N7N5NS.
Jump To:

Similar Items

Similar items are close alternatives to CHR7N7N5NS, though they may not be 100% alike.

Eaton Pedestal Mount Metered, Ringless, Left/Pos 1: 5-20R2GFI Non-GRD Fault WR/T...
  • Our Part #: CHR9N9NKNS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHR9N9NKNS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,320.87) ·
CHR9N9NKNS - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,320.87

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat