CSH2225N - Type CSH Main BRKR Kit 225A/2 Pole 120/240V 35kaic

Eaton

  • $890.69 (Each)
  • $890.69 (Each)
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
CSH2225N
Manufacturer
Eaton
Manufacturer's Part Number
CSH2225N
Description
Type CSH Main BRKR Kit 225A/2 Pole 120/240V 35kaic
Eaton Type CSH Main Circuit Breaker, Main Circuit Breaker, 225 A, 35 Kaic, Two-Pole, 120/240 V, CH, #2 Awg-300 Kcmil Cu/Al, CSH, Type Ecb Unit Enclosures
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113099774 / 00782113099774
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$890.69 (Each)
Resources
Images
 
 
CSH2225N - Small Image
 
CSH2225N - Large Image
 
CSH2225N - Large Image
 
CSH2225N - Large Image
Attachments
 
 
CSH2225N - Specification Sheet
Brochures
 
 
CSH2225N - Brochure
Other Links
 
 
CSH2225N - Other
 
CSH2225N - Other
 
CSH2225N - Other
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
120/240 V
Poles
2
interrupt rating
35 kAIC
Descriptions
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Description
TYPE CSH MAIN BRKR KIT 225A/2 POLE 120/240V 35KAIC
Product Type
CSH Main Kit 225A / 2P 120/240V 35kaic
extra long description
ETN CSH2225N CSH Main Kit 225A / 2p
Long Description
Eaton Type CSH Main Circuit Breaker,Main circuit breaker,225 A,35 kAIC,Two-pole,120/240 V,CH,#2 AWG-300 kcmil Cu/Al,CSH,Type ECB unit enclosures
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CSH2225N
GTIN
00782113099774
UPC
782113099774
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
MAIN BREAKER
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat