EZB2060R - Ez Box 20"W X 60"H, Unpainted Galvanized

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZB2060R
Manufacturer
Eaton
Manufacturer's Part Number
BR120
Description
Ez Box 20"W X 60"H, Unpainted Galvanized
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240V, BR, #14-4 Awg Cu/Al, Q1, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676362108 / 00786676362108
Weight per unit
54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EZB2060R - Small Image
 
EZB2060R - Large Image
 
EZB2060R - Large Image
 
EZB2060R - Large Image
 
EZB2060R - Large Image
Attachments
 
 
EZB2060R - Specification Sheet
Brochures
 
 
EZB2060R - Brochure
Other Links
 
 
EZB2060R - Other
 
EZB2060R - Other
 
EZB2060R - Other
 
EZB2060R - Other
 
EZB2060R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Descriptions
Product Type
Type BR Breaker 20A/1 Pole 120/240V 10K
extra long description
ETN BR120 Type BR Breaker 20A/1 Pol
Description
EZ BOX 20"W X 60"H, UNPAINTED GALVANIZED
Long Description
Eaton BR thermal magnetic circuit breaker, Type BR 1-Inch plug-on circuit breaker, 20 A, 10 kAIC, single-pole, 120/240V, BR, #14-4 AWG Cu/Al, Q1, Type BR loadcenters
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
2.5000 IN X 1.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BR120
GTIN
00786676362108
UPC
786676362108
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
54
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat