PDG23G0080TFFL - PDG2 3P 80A 35KA/480V Fxfxtmtu

Eaton

  • $671.06 (Each)
  • $671.06 (Each)
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
PDG23G0080TFFL
Manufacturer
Eaton
Manufacturer's Part Number
PDG23G0080TFFL
Description
PDG2 3P 80A 35KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 80A, 35KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679911914 / 00786679911914
Weight per unit
68.199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$671.06 (Each)
Resources
Other Links
 
 
PDG23G0080TFFL - Other
 
PDG23G0080TFFL - Other
 
PDG23G0080TFFL - Other
 
PDG23G0080TFFL - Other
 
PDG23G0080TFFL - Other
 
PDG23G0080TFFL - Other
 
PDG23G0080TFFL - Other
 
PDG23G0080TFFL - Other
 
PDG23G0080TFFL - Other
Images
 
 
PDG23G0080TFFL - Large Image
 
PDG23G0080TFFL - Large Image
 
PDG23G0080TFFL - Large Image
 
PDG23G0080TFFL - Large Image
Attachments
 
 
PDG23G0080TFFL - Specification Sheet
360 Images
 
 
PDG23G0080TFFL - 360 Image
Brochures
 
 
PDG23G0080TFFL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Voltage Rating
600 VAC
Current Rating
80 A
Descriptions
Product Type
Power Defense Globally Rated, Frame 2
Description
PDG2 3P 80A 35KA/480V FXFXTMTU
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 80A, 35kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3T100)
extra long description
ETN PDG23G0080TFFL Power Defense Gl
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Additional Information
frame
2
dimensions
3.5000 IN X 4.1100 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG23G0080TFFL
GTIN
00786679911914
UPC
786679911914
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Molded case circuit breaker
Packaging
Weight per each
68.199
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,CSA,UL 489,IEC 60947-2,RoHS Compliant
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyUtility - Substations, Utility Transmission and DistributionMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: On-RoadVehicles: Vocational - Vehicle: Vocational - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherStationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsAviation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat