UTTE4213UCH - 4 Term 200A Ringless W/ Lever Bypass LG Closure PL

Eaton

  • $1007.87 (Each)
  • $1,007.87 (Each)
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
UTTE4213UCH
Manufacturer
Eaton
Manufacturer's Part Number
UTTE4213UCH
Description
4 Term 200A Ringless W/ Lever Bypass LG Closure PL
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 200A, Over/Under, 5X5 Inch Hub Cover Plate, #6-350 Kcmil, 4-Jaw, 1-PH, #6-350 Kcmil, Lever Bypass, Two Grounding Conns (#14-#2 Cu), Quadplex, 3-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685351322 / 00786685351322
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,007.87 (Each)
Resources
Tech Bulletins
 
 
UTTE4213UCH - Tech Bulletin
Other Links
 
 
UTTE4213UCH - Other
 
UTTE4213UCH - Other
 
UTTE4213UCH - Other
 
UTTE4213UCH - Other
 
UTTE4213UCH - Other
 
UTTE4213UCH - Other
Brochures
 
 
UTTE4213UCH - Brochure
Images
 
 
UTTE4213UCH - Large Image
 
UTTE4213UCH - Large Image
 
UTTE4213UCH - Large Image
 
UTTE4213UCH - Large Image
 
UTTE4213UCH - Large Image
 
UTTE4213UCH - Large Image
Attachments
 
 
UTTE4213UCH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A
Voltage Rating
600 V
Phase
Single-phase
Descriptions
Description
4 TERM 200A RINGLESS W/ LEVER BYPASS LG CLOSURE PL
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Product Type
MTRSKT, 200A, Ringless, 4-Jaw, Oh/Ug, LVR BP
extra long description
ETN UTTE4213UCH MtrSkt,200A,Ringles
Long Description
Eaton meter socket, 1-pos commercial or resi service, 200A, Over/under, 5x5 inch hub cover plate, #6-350 kcmil, 4-jaw, 1-ph, #6-350 kcmil, Lever bypass, Two grounding conns (#14-#2 Cu), Quadplex, 3-wire, Ringless, 600 Vac
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
4.9400 IN X 13.0000 IN X 19.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
UTTE4213UCH
GTIN
00786685351322
UPC
786685351322
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat