BAB3035H - BAB3035H BRKR A

Eaton

  • $288.90 (Each)
  • $288.90 (Each)

  • $2,311.20 (Per 8)
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
BAB3035H
Manufacturer
Eaton
Manufacturer's Part Number
BAB3035H
Description
BAB3035H BRKR A
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 35 A, 10 Kaic, Three-Pole, 240 V, Non-Interchangeable, Bab, 120-240 V Shunt Trip
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679303351 / 00786679303351
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$288.90 (Each)
Standard Packaging
$2,311.20 (Per 8)
Resources
Images
 
 
BAB3035H - Small Image
 
BAB3035H - Large Image
 
BAB3035H - Large Image
 
BAB3035H - Large Image
Attachments
 
 
BAB3035H - Specification Sheet
Other Links
 
 
BAB3035H - Other
 
BAB3035H - Other
 
BAB3035H - Other
Brochures
 
 
BAB3035H - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
extra long description
ETN BAB3035H 35A, 3 pole circuit br
Product Type
35A, 3 Pole Circuit Breaker, Pow-R-Line
Description
BAB3035H BRKR A
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Long Description
Eaton BAB thermal magnetic circuit breaker, Quicklag industrial thermal-magnetic circuit breaker, 35 A, 10 kAIC, Three-pole, 240 V, Non-interchangeable, BAB,120-240 V Shunt trip
Special Features
Bolt-on mounting
Additional Information
dimensions
3.3750 IN X 3.0000 IN X 3.2500 IN
Manufacturer Information
Manufacturers Part Number
BAB3035H
Brand
Eaton
GTIN
00786679303351
UPC
786679303351
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat