PRL1A1400X42CS - PRL1A Interior No TFL 240Y/120V 1PH 3W 400A 42 CKT

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRL1A1400X42CS
Manufacturer
Eaton
Manufacturer's Part Number
PRL1A1400X42CS
Description
PRL1A Interior No TFL 240Y/120V 1PH 3W 400A 42 CKT
Eaton, Interior Circuit, PRL1A No TFL 240Y/120V Cu Bus
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Category
Unassigned
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689059477 / 00786689059477
Weight per unit
44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PRL1A1400X42CS - Video
Attachments
 
 
PRL1A1400X42CS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
400A
Phase
Single-phase
Descriptions
Long Description
Eaton, interior circuit, prl1a no tfl 240y/120v cu bus
Description
PRL1A INTERIOR NO TFL 240Y/120V 1PH 3W 400A 42 CKT
extra long description
ETN PRL1A1400X42CS PRL1A NO TFL 240
Product Type
PRL1A No TFL 240Y/120V Cu Bus
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
dimensions
46.0000 IN X 20.0000 IN X 6.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PRL1A1400X42CS
GTIN
00786689059477
UPC
786689059477
Taxonomies, Classifications, and Categories
Type
PRL1A Panelboard
Category Description
PANELBOARD BOXES & INTERIORS
Availability
Status
Inactive
Packaging
Weight per each
44
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat