4003SC - 4" RFL WHT RNG

Halo

  • $33.64 (Each)
  • $33.64 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4003SC
Manufacturer
Halo
Manufacturer's Part Number
4003SC
Description
4" RFL WHT RNG
4" Specular Reflector - White Ring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083745883 / 00080083745883
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.64 (Each)
Resources
Images
 
 
4003SC - Large Image
 
4003SC - Small Image
Attachments
 
 
4003SC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
4 INCH
Size
5.375 IN Length 5.375 IN Width 2.875 IN Height
Descriptions
Product Type
4" Specular Reflector, White Ring
Description
4" RFL WHT RNG
extra long description
CLS 4003SC 4" SPECULAR REFLECTOR, W
Special Features
Specular clear reflector
Long Description
4" Specular Reflector - White Ring
Construction
N/A
Additional Information
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
4003SC
Brand
HALO
GTIN
00080083745883
UPC
080083745883
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" 4000 Trim
Packaging
Weight per each
0.29
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat