DF22W - 2X2 Flange Kit

Metalux

  • $59.99 (Each)
  • $59.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DF22W
Manufacturer
Metalux
Manufacturer's Part Number
DF-22W-U
Description
2X2 Flange Kit
2'X2' Dry Wall Frame Kit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
N/A
UPC/GTIN
662401232963 / 00662401232963
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.99 (Each)
Resources
Other Links
 
 
DF22W - Other
Images
 
 
DF22W - Large Image
 
DF22W - Large Image
Attachments
 
 
DF22W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
50.75 IN Length 3.375 IN Width 2.0 IN Height
Descriptions
Product Type
DF 2'X2' Dry WL FRM KT
Long Description
2'X2' DRY WALL FRAME KIT
Construction
N/A
Special Features
Troffer louver options
Description
2X2 FLANGE KIT
extra long description
CLS DF-22W-U DF 2'X2' DRY WL FRM KT
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
DF-22W-U
GTIN
00662401232963
UPC
662401232963
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Accessories
Availability
Status
Inactive
Packaging
Weight per each
1.95
Carton
1
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat