SLD6TRMTBZ - Tuscan Bronze Led Trim

Halo

  • $24.16 (Each)
  • $24.16 (Each)
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
SLD6TRMTBZ
Manufacturer
Halo
Manufacturer's Part Number
SLD6TRMTBZ
Description
Tuscan Bronze Led Trim
Surface Led Downlight, 120 to 277 V Ac, Aluminum, Recessed Mount, 8 In Length, 8 In Width, 0.75 In Height, 1 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083715350 / 00080083715350
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.16 (Each)
Resources
Images
 
 
SLD6TRMTBZ - Large Image
 
SLD6TRMTBZ - Small Image
Attachments
 
 
SLD6TRMTBZ - Specification Sheet
Other Links
 
 
SLD6TRMTBZ - Other
Specifications Sheets
 
 
SLD6TRMTBZ - Specification Sheet
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
120 to 277 V ac
Material
Aluminum
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Length
8 in
Width
8 in
Height
0.75 in
Diameter
6 INCH
Size
8.0 IN Length 8.0 IN Width 0.75 IN Height
Descriptions
Product Type
Surface LED Downlight
LED Trim
Description
TUSCAN BRONZE LED TRIM
Long Description
Surface LED Downlight, 120 to 277 V ac, Aluminum, Recessed Mount, 8 in Length, 8 in Width, 0.75 in Height, 1 lb
Short Description
Surface LED Downlight, 120 to 277 VAC, Recessed
Features
The Halo Surface LED Downlight (SLD) incorporates WaveStream(TM) technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight.SLD6-1200 UNV series is designed for installation in many 4” x 2-1/8” deep square junction boxes.Accessory mounting kit allows retrofit in 5” and 6” IC and Non-IC recessed housings.* Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements.Compliantwith NFPA(R) 70, NE
extra long description
CLS SLD6TRMTBZ 6" SLD TUSCAN BRONZE
Construction
N/A
Special Features
Ultra-low profile surface downlight with downlighting distribution
Additional Information
Mounting Type
Recessed Mount
package quantity
1 ct
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SLD6TRMTBZ
sub brand
SLD6 LED
GTIN
00080083715350
UPC
080083715350
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
SLD6 LED
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat