TRM690WH - Oversized Trim Ring

Halo

  • $41.90 (Each)
  • $41.90 (Each)
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
TRM690WH
Manufacturer
Halo
Manufacturer's Part Number
TRM690WH
Description
Oversized Trim Ring
6" Led Accessory - Oversize Trim Ring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083624249 / 00080083624249
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.90 (Each)
Resources
Images
 
 
TRM690WH - Large Image
 
TRM690WH - Small Image
Attachments
 
 
TRM690WH - Specification Sheet
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
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
10.0 IN Length 10.25 IN Width 0.25 IN Height
Diameter
6 INCH
Descriptions
Product Type
6IN Led Oversize Trim Ring, Matte White
Description
OVERSIZED TRIM RING
extra long description
CLS TRM690WH 6IN LED OVERSIZE TRIM
Long Description
6" LED Accessory - Oversize Trim Ring
Special Features
ENERGY STAR® Certified. Learn more at energystar.gov
Construction
N/A
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
TRM690WH
GTIN
00080083624249
UPC
080083624249
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
ML56 LED Module
Packaging
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed