UC24T8117 - 24" 17W Undercounter T8 Lamp 30K

Metalux

  • $77.68 (Each)
  • $77.68 (Each)
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
UC24T8117
Manufacturer
Metalux
Manufacturer's Part Number
UC24T8117
Description
24" 17W Undercounter T8 Lamp 30K
24" 1 Lamp T8 17 Watt 120V Electronic Ballast Lamp Included
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Under Counter Fixtures
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
080083594849 / 00080083594849
Weight per unit
2.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.68 (Each)
Resources
Images
 
 
UC24T8117 - Small Image
 
UC24T8117 - Large Image
Attachments
 
 
UC24T8117 - Specification Sheet
Other Links
 
 
UC24T8117 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.142 at (120V)
Number of Lamps
1
Voltage Rating
120V
Wattage
17W
Ballast Type
Instant Start
Material
Steel
Lamp Type
T8
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Product Type
24 T8 Slim Profile Undercab, Eb, PP RKR
Description
24" 17W UNDERCOUNTER T8 LAMP 30K
extra long description
CLS UC24T8117 24 T8 SLIM PROFILE UN
Long Description
24" 1 lamp T8 17 watt 120V electronic ballast lamp included
Special Features
Post-painted housings and 100% acrylic non-yellowing lenses
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
UC24T8117
GTIN
00080083594849
UPC
080083594849
Taxonomies, Classifications, and Categories
Category Description
Under Counter Fixtures
Type
Undercabinet
Packaging
Weight per each
2.97
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed - Damp Location
Mounting
Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat