MTW16STBLWH500 - MTW 16 STR BL/WH STR 500'

Cables & Cords

  • $0.16 (Per Foot)
  • $0.16 (Per Foot)

  • $160.20 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTW16STBLWH500
Manufacturer
Cables & Cords
Manufacturer's Part Number
411020516
Description
MTW 16 STR BL/WH STR 500'
MTW 16-26 STR Cu WE2DBES 500SPC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
26121636 - Power cord
UPC/GTIN
029892252861 / 00029892252861
Weight per unit
0.011 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.16 (Per Foot)
Carton
$0.16 (Per Foot)
Resources
Other Links
 
 
MTW16STBLWH500 - Other
 
MTW16STBLWH500 - Other
Images
 
 
MTW16STBLWH500 - Small Image
 
MTW16STBLWH500 - Large Image
Attachments
 
 
MTW16STBLWH500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16
Voltage Rating
600
Number of Conductors
1
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
500
Descriptions
Description
MTW 16 STR BL/WH STR 500'
Product Type
MTW 16-26 STR Cu WE2DBES 500SPC
extra long description
SWC 411020516 MTW 16-26 Str Cu We2D
Long Description
MTW 16-26 Str Cu We2DBeS 500SpC
Additional Information
strands
26
outside diameter
0.12
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
411020516
GTIN
00029892252861
UPC
029892252861
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
MTW
Packaging
Weight
15
Weight per foot
0.011
Carton
1
Uses, Certifications, and Standards
standard
1063
Application
Lead Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat