DCEP700B5 - 70" Ob DC Epic Fan

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DCEP700B5
Manufacturer
Craftmade
Manufacturer's Part Number
DCEP70OB5
Description
70" Ob DC Epic Fan
The Impressive 70" DC Epic Ceiling Fan In An Oiled Bronze Finish Features Custom Reversible Walnut Blades That Complement The Fan'S Scalloped Detail. Damp-Rated For Indoor or Covered Outdoor Use, The DC Epic 70" Ceiling Fan Includes An Energy Saving 6-Speed, Reversible, Second-Generation DC Motor With IDC2 Remote and Wall Control. Light Kit Adaptable(Sold Separately).
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881248468 / 00647881248468
Weight per unit
20.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DCEP700B5 - Small Image
 
DCEP700B5 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze / Dark
Style
Traditional
Descriptions
Long Description
The impressive 70" DC Epic ceiling fan in an oiled bronze finish features custom reversible walnut blades that complement the fan's scalloped detail. Damp-rated for indoor or covered outdoor use, the DC Epic 70" ceiling fan includes an Energy Saving 6-speed, reversible, second-generation DC motor with IDC2 remote and wall control. Light kit adaptable(sold separately).
Description
70" OB DC EPIC FAN
Product Type
70"Ceiling Fan
Additional Information
Voltage
120.00
Safety Rating
Damp
Category
Fans
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
DCEP70OB5
GTIN
00647881248468
UPC
647881248468
Taxonomies, Classifications, and Categories
Type
Damp Location
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
20.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat