PUH520B - 52" Universal Hugger Fan

Craftmade

  • $129.20 (Each)
  • $129.20 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PUH520B
Manufacturer
Craftmade
Manufacturer's Part Number
PUH52OB
Description
52" Universal Hugger Fan
The Pro Universal Hugger Was Designed For Situations Where The Need For A Ceiling Fan Exceeds The Ceiling Height - Less Than 8`` From Top to Bottom.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881008567 / 00647881008567
Weight per unit
10.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.20 (Each)
Carton
$129.20 (Each)
Resources
Images
 
 
PUH520B - Small Image
 
PUH520B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Traditional
Descriptions
Product Type
52``Ceiling Fan
Description
52" UNIVERSAL HUGGER FAN
Long Description
The Pro Universal Hugger was designed for situations where the need for a ceiling fan exceeds the ceiling height - Less than 8`` from top to bottom.
Additional Information
Voltage
120.00 LBS
Category
Fans
Safety Rating
Indoor
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
PUH52OB
GTIN
00647881008567
UPC
647881008567
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Huggers
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
10.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat