T052PR - CRF TO52PR 52" Toscana Ce

Craftmade

  • $331.50 (Each)
  • $331.50 (Each)
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
T052PR
Manufacturer
Craftmade
Manufacturer's Part Number
TO52PR
Description
CRF TO52PR 52" Toscana Ce
The Craftmade 54" Toscana Motor Only With Scrollwork Surrounded Integrated Non-Dimmable Lighted Body In Peruvian Bronze Features A Heavy-Duty 3 Speed Reversible Motor, Included 6" and 12" Downrods and Optional Decorative Scroll Work Accent For Use With A 12" or Longer Downrod. Blades, Light Kit and Remote Control Compatible - Sold Separately.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
647881080556 / 00647881080556
Weight per unit
39.2399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$331.50 (Each)
Resources
Images
 
 
T052PR - Small Image
 
T052PR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Description
CRF TO52PR 52" TOSCANA CE
Long Description
The Craftmade 54" Toscana motor only with scrollwork surrounded integrated non-dimmable lighted body in Peruvian Bronze features a heavy-duty 3 speed reversible motor, included 6" and 12" downrods and optional decorative scroll work accent for use with a 12" or longer downrod. Blades, Light kit and remote control compatible - sold separately.
Product Type
52"Ceiling Fan
Additional Information
Voltage
120.00 LBS
Category
Fans
Safety Rating
Indoor
bulb type
Night Light
Manufacturer Information
Manufacturers Part Number
TO52PR
Brand
CRAFTMADE
GTIN
00647881080556
UPC
647881080556
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Ceiling Fans
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
39.2399