Z422WLED - 2 - 25W Led Disc WT Outdoor Flood

Craftmade

  • Special Order Item
  • $0.00 (Each)
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
Z422WLED
Manufacturer
Craftmade
Manufacturer's Part Number
Z422-W-LED
Description
2 - 25W Led Disc WT Outdoor Flood
The Craftmade Double Led Flood Light Provides Brilliant Illumination With Energy Saving Technology. The 25 Watt Led Lamping Provides 1850 Lumens At 3000K. Optional 3" Extension Rod Is Available to Order(Part #RP-847-(Finish)) If Additional Clearance Is Needed For Better Illumination. Available In Bronze, Midnight and White.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881219987 / 00647881219987
Weight per unit
1.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Z422WLED - Small Image
 
Z422WLED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
white
Descriptions
Description
2 - 25W LED DISC WT OUTDOOR FLOOD
Product Type
Led Outdoor Flood
Long Description
The Craftmade Double LED Flood Light provides brilliant illumination with energy saving technology. The 25 watt LED lamping provides 1850 lumens at 3000K. Optional 3" extension rod is available to order(part #RP-847-(finish)) if additional clearance is needed for better illumination. Available in Bronze, Midnight and White.
Additional Information
Voltage
120.00
Category
Exterior
bulb type
LED
Safety Rating
Wet
Manufacturer Information
Manufacturers Part Number
Z422-W-LED
Brand
CRAFTMADE
GTIN
00647881219987
UPC
647881219987
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Spot Lights
Packaging
Weight per each
1.46