Z601792 - 2-60M Ob Frances Flush Mount

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Z601792
Manufacturer
Craftmade
Manufacturer's Part Number
Z6017-OBO
Description
2-60M Ob Frances Flush Mount
Elegantly Simple With A Traditionally-Styled Design, Hammered Clear Glass, and Oiled Bronze Finish Protected Against Fading By Our Superior Uv Finish Guaranteed For Five Years, The Frances Collection By Craftmade Is Perfection At Its Finest.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
647881009618 / 00647881009618
Weight per unit
5.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Z601792 - Small Image
 
Z601792 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
Bronze/Dark
Descriptions
Product Type
Two Light Flushmount
Description
2-60M OB FRANCES FLUSH MOUNT
Long Description
Elegantly simple with a traditionally-styled design, hammered clear glass, and oiled bronze finish protected against fading by our superior UV finish guaranteed for five years, the Frances collection by Craftmade is perfection at its finest.
Additional Information
Voltage
120.00 LBS
Category
Exterior
bulb type
Type ICF
Safety Rating
Wet
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
Z6017-OBO
GTIN
00647881009618
UPC
647881009618
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Ceiling Mount
Packaging
Weight per each
5.11
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat