03065 - 16OZ Food Grade Belt Dressing NSF H1 Registered

CRC

  • $18.23 (Each)
  • $18.23 (Each)

  • $218.76 (Per 12)
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
03065
Manufacturer
CRC
Manufacturer's Part Number
03065
Description
16OZ Food Grade Belt Dressing NSF H1 Registered
Provides A Temporary, Food Grade, Synthetic Treatment For Worn Belts. Extends Belt Life By Reducing Slippage, Hardening, Glazing, Dirt Build-Up and Friction. Belt Dressing Can Be Used On Leather, Rubber, Canvass or Fabric, and Is Ideally Suited For Flat
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
15121526 - Lubricants for food processing equipment
UPC/GTIN
078254030654 / 00078254030654
Weight per unit
0.9167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.23 (Each)
Standard Packaging
$218.76 (Per 12)
Resources
Attachments
 
 
03065 - Specification Sheet
Images
 
 
03065 - Large Image
 
03065 - Small Image
Other Links
 
 
03065 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
16
Descriptions
Product Type
Belt Dressing
Description
16OZ FOOD GRADE BELT DRESSING NSF H1 REGISTERED
Long Description
Provides a temporary, food grade, synthetic treatment for worn belts. Extends belt life by reducing slippage, hardening, glazing, dirt build-up and friction. Belt Dressing can be used on leather, rubber, canvass or fabric, and is ideally suited for flat
Special Features
Food Grade Synthetic Treatment
extra long description
CRC 03065 BELT DRESSING
Additional Information
Flash Point
<0
specific gravity
0.6783
Dielectric Strength
26600
flammability
Extremely Flammable
odor
Mild Solvent
lubricant type
Synthetic Belt Lubricant
Manufacturer Information
Manufacturers Part Number
03065
Brand
CRC
GTIN
00078254030654
UPC
078254030654
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Belt Lubricant
Packaging
Weight per each
0.9167
Carton
1
Package
12
Uses, Certifications, and Standards
standard
RoHS Compliant, NSF H1 Registered
Application
Industrial machinery, conveyor systems, portable motorized equipment and vehicle belts.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat