05131 - 8OZ Visiclear Display Cleaner

CRC

  • $17.52 (Each)
  • $17.52 (Each)

  • $210.24 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
05131
Manufacturer
CRC
Manufacturer's Part Number
05131
Description
8OZ Visiclear Display Cleaner
00078254051314|0078254|078254051314|07825405131|05131|Visiclear|CRC 05131|CRC Chemicals 05131|CRC Industries 05131
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131813 - Screen cleaner
UPC/GTIN
078254051314 / 00078254051314
Weight per unit
0.5833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.52 (Each)
Standard Packaging
$210.24 (Per 12)
Resources
Images
 
 
05131 - Small Image
 
05131 - Large Image
 
05131 - Large Image
Attachments
 
 
05131 - Specification Sheet
 
05131 - Specification Sheet
Other Links
 
 
05131 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Backing Material
Poly tank sprayer designed for professional use. Holds one gallon.
Dimensions and Weight
Size
8
Length
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Descriptions
Product Type
Visiclear
Description
8OZ VISICLEAR DISPLAY CLEANER
Long Description
00078254051314|0078254|078254051314|07825405131|05131|VISICLEAR|CRC 05131|CRC CHEMICALS 05131|CRC Industries 05131
Special Features
Alcohol and ammonia free will not damage screen protective coatings
Additional Information
Composition
Water Based
Form
LIQUID
Manufacturer Information
Manufacturers Part Number
05131
Brand
Automotive
GTIN
00078254051314
UPC
078254051314
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Screen Cleaner
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.5833
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
standard
Plastic Safe
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat