1747 - 4" FMC 90 Ins Conn

Eaton

  • $841.41 (Each)
  • $841.41 (Each)

  • $84,141.06 (Per 100)
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
1747
Manufacturer
Eaton
Manufacturer's Part Number
1747
Description
4" FMC 90 Ins Conn
Eaton Crouse-Hinds Series FMC Clamp Type Connector, FMC, 90° Angle, Insulated, Malleable Iron, 4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564117472 / 00784564117472
Weight per unit
12.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$841.41 (Each)
Carton
$841.41 (Each)
Resources
Images
 
 
1747 - Small Image
 
1747 - Large Image
Attachments
 
 
1747 - Specification Sheet
Tech Bulletins
 
 
1747 - Tech Bulletin
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
4 in
Descriptions
Product Type
4 FMC 90 Conn Insulated
Description
4" FMC 90 INS CONN
Features
Crouse-Hinds series FMC connectors and couplings are used to connect flexible metallic conduit to a box or enclosure. Our FMC fittings are available in a variety of styles, including set screw, duplex, squeeze, clamp and saddle grip. They are available in steel, malleable iron and zinc die cast.
extra long description
MIDWEST 1747 4 FMC 90 CONN INSULATE
Long Description
Eaton Crouse-Hinds series FMC clamp type connector, FMC, 90° angle, Insulated, Malleable iron, 4"
Special Features
Cable Opening Size 4-19/32 In, Weight 1460 Lb per 100
Additional Information
dimensions
19.3000 IN X 8.1000 IN X 8.9000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1747
GTIN
00784564117472
UPC
784564117472
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Clamp type connector
Packaging
Weight per each
12.1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1747.
Jump To:

Cross Referenced

These items are similar to 1747 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
814I Bridgeport Fittings 00781747108142
1747 Eaton Crouse-Hinds 00784564117472
3144TB Eaton Crouse-Hinds n/a
AC400T O-Z Gedney 00783126015935
3216 Raco 00050169032169
285ITB Thomas & Betts n/a
AC-400T Appleton Electric n/a
8510A Arlington 00018997851017
1747DC Eaton Crouse-Hinds 00784564003751
SQZ-40090I Garvin Industries 00785592004710
IML-110-10 Madison Electric 00784297011368
C68T Sepco n/a
MSC40090-IC Steel Components, Inc. n/a
110Mi Topaz 00751338106017

* All prices subject to change.

Begin Live Chat