411SS - 3/4" 1H Strap

Eaton

  • $6.51 (Each)
  • $6.51 (Each)

  • $651.22 (Per 100)

  • $1,302.44 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
411SS
Manufacturer
Eaton
Manufacturer's Part Number
411SS
Description
3/4" 1H Strap
Eaton Crouse-Hinds Series Rigid/Imc Strap, 316 Stainless Steel, 3/4", One Hole
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
662277029469 / 00662277029469
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.51 (Each)
Carton
$6.51 (Each)
Standard Packaging
$1,302.44 (Per 200)
Resources
Tech Bulletins
 
 
411SS - Tech Bulletin
Attachments
 
 
411SS - Specification Sheet
Other Links
 
 
411SS - Other
Brochures
 
 
411SS - Brochure
Images
 
 
411SS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 RGD 1 Hole Strap SS
Description
3/4" 1H STRAP
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
extra long description
CRS-H 411SS 3/4 RGD 1 HOLE STRAP SS
Long Description
Eaton Crouse-Hinds series rigid/IMC strap, 316 stainless steel, 3/4", One hole
Special Features
Weight 5 Lb per 100
Additional Information
dimensions
2.2500 IN X 0.7500 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
411SS
GTIN
00662277029469
UPC
662277029469
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
STRAP
Packaging
Weight per each
0.05
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat