CGB5915 - 1-1/2" Dia Male Cord Grip (1.625-1.875)

Eaton

  • $115.42 (Each)
  • $115.42 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CGB5915
Manufacturer
Eaton
Manufacturer's Part Number
CGB5915
Description
1-1/2" Dia Male Cord Grip (1.625-1.875)
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 1.625-1.875", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 1-1/2" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274139609 / 00782274139609
Weight per unit
2.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.42 (Each)
Resources
Images
 
 
CGB5915 - Large Image
 
CGB5915 - Small Image
Attachments
 
 
CGB5915 - Specification Sheet
Brochures
 
 
CGB5915 - Brochure
Tech Bulletins
 
 
CGB5915 - Tech Bulletin
Other Links
 
 
CGB5915 - Other
 
CGB5915 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum Body and Gland Nut, Neoprene Seal
connection
Male NPT
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
1 1/2 NPT Male Cord/Cab FTG Neo Bush
Description
1-1/2" DIA MALE CORD GRIP (1.625-1.875)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGB5915 1 1/2 NPT MALE CORD/C
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 1.625-1.875", Non-armoured and tray cable, Non-armoured, Steel, General purpose, 1-1/2" NPT
Special Features
Non-Armored Gland, Cord Size 1.000 To 1.188 In
Additional Information
dimensions
3.4400 IN X 3.0000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CGB5915
GTIN
00782274139609
UPC
782274139609
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
2.68
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat