GASK852N - 3/4 Neo Body Gask

Eaton

  • $3.90 (Each)
  • $3.90 (Each)

  • $390.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GASK852N
Manufacturer
Eaton
Manufacturer's Part Number
GASK852N
Description
3/4 Neo Body Gask
Eaton Crouse-Hinds Series Condulet Form 8 Gasket, Neoprene, 3/4", Solid
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274438504 / 00782274438504
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.90 (Each)
Standard Packaging
$390.00 (Per 100)
Resources
Other Links
 
 
GASK852N - Other
Attachments
 
 
GASK852N - Specification Sheet
Images
 
 
GASK852N - Large Image
Tech Bulletins
 
 
GASK852N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Neoprene
connection
Water Jet Cut
Material, Color, and Finish
Color
Black
Finish
Black
Descriptions
Product Type
3/4 Solid Neo Form 8 Gask
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
Description
3/4 NEO BODY GASK
extra long description
CRS-H GASK852N 3/4 SOLID NEO FORM 8
Long Description
Eaton Crouse-Hinds series Condulet Form 8 gasket, Neoprene, 3/4", Solid
Additional Information
dimensions
1.8100 IN X 0.0600 IN X 5.5900 IN
Manufacturer Information
Manufacturers Part Number
GASK852N
Brand
Eaton
GTIN
00782274438504
UPC
782274438504
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Gasket
Packaging
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat