LTB250 - 2-1/2" STR LT Conn

Eaton

  • $219.96 (Each)
  • $219.96 (Each)

  • $21,996.04 (Per 100)
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
LTB250
Manufacturer
Eaton
Manufacturer's Part Number
LTB250
Description
2-1/2" STR LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Insulated, Malleable Iron, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564312501 / 00784564312501
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$219.96 (Each)
Carton
$219.96 (Each)
Resources
Tech Bulletins
 
 
LTB250 - Tech Bulletin
Images
 
 
LTB250 - Large Image
 
LTB250 - Small Image
Attachments
 
 
LTB250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
2 1/2 LT Conn Insulated
Description
2-1/2" STR LT CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Insulated, Malleable iron, 2-1/2"
extra long description
MIDWEST LTB250 2 1/2 LT CONN INSULA
Additional Information
dimensions
5.0000 IN X 4.1000 IN X 4.9000 IN
installation type
THREADED
Manufacturer Information
Manufacturers Part Number
LTB250
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564312501
UPC
784564312501
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
2 1/2 in
Packaging
Weight per each
0.54
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.65
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LTB250.
Jump To:

Cross Referenced

These items are similar to LTB250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-250 Appleton Electric 00781381681254
436-SLTI Bridgeport Fittings 00781747044365
LTB250 Eaton Crouse-Hinds 00784564312501
86225B Halex 00051411862251
H2501 Hubbell Wiring Device-Kellems 00783585035208
K2501 Killark 00783936991450
MLTI-250 Orbit Industries 00835243053205
4Q-250T O-Z Gedney 00783126617900
4Q250TG O-Z Gedney n/a
RT-250MA Producto Electric Corp. 00785244295459
3520 Raco 00050169035207
H2501 Raco n/a
LTMI250 Raco n/a
5338 Thomas & Betts 00786210053387
5338 Thomas & Betts Conduit n/a
477S Topaz 00751338336506

* All prices subject to change.

Begin Live Chat