RE108SA - 4X3 Alu Reducing Bushing

Eaton

  • $175.33 (Each)
  • $175.33 (Each)

  • $350.66 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RE108SA
Manufacturer
Eaton
Manufacturer's Part Number
RE108 SA
Description
4X3 Alu Reducing Bushing
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 4" NPT, End 2: 3" NPT, Copper-Free Aluminum
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274747132 / 00782274747132
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.33 (Each)
Standard Packaging
$350.66 (Per 2)
Resources
Images
 
 
RE108SA - Small Image
 
RE108SA - Large Image
 
RE108SA - Large Image
Attachments
 
 
RE108SA - Specification Sheet
Tech Bulletins
 
 
RE108SA - Tech Bulletin
Other Links
 
 
RE108SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
connection
Threaded
Descriptions
Product Type
4 to 3 Al Reducing Bush
Description
4X3 ALU REDUCING BUSHING
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Long Description
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 4" NPT, End 2: 3" NPT, Copper-free aluminum
Special Features
Reducing fitting
extra long description
CRS-H RE108 SA 4 TO 3 AL REDUCING B
Additional Information
dimensions
4.5000 IN X 1.5600 IN X 4.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
RE108 SA
GTIN
00782274747132
UPC
782274747132
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Packaging
Weight per each
1
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat