T58SS - 1-1/2" SS6 T FM8 CNDT Body

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T58SS
Manufacturer
Eaton
Manufacturer's Part Number
T58SS
Description
1-1/2" SS6 T FM8 CNDT Body
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Body, Cover and Gasket, Stainless Steel, T Shape, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662276160347 / 00662276160347
Weight per unit
5.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T58SS - Large Image
 
T58SS - Large Image
 
T58SS - Large Image
 
T58SS - Small Image
Attachments
 
 
T58SS - Specification Sheet
Brochures
 
 
T58SS - Brochure
Tech Bulletins
 
 
T58SS - Tech Bulletin
Other Links
 
 
T58SS - Other
 
T58SS - Other
 
T58SS - Other
 
T58SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
2 in
Height
3-1/8
Width
4-1/8
Length
9-3/16
Descriptions
Product Type
1 1/2 CNDT Body CVR & GSKT Stainless ST
extra long description
CRS-H T58SS 1 1/2 CNDT BODY CVR & G
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
Long Description
Eaton Crouse-Hinds series Condulet Form 8 conduit body, cover and gasket, Stainless steel, T shape, 1-1/2"
Special Features
With Cover and Urethane Gasket
Description
1-1/2" SS6 T FM8 CNDT BODY
Additional Information
dimensions
10.1900 IN X 3.8000 IN X 2.8000 IN
Form
Form 7
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T58SS
GTIN
00662276160347
UPC
662276160347
Taxonomies, Classifications, and Categories
Type
Conduit body, cover and gasket
Packaging
Weight per each
5.84
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
Condulet
standard
UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat