T87SA - 3" Alu T FM7 Conduit Body

Eaton

  • $563.74 (Each)
  • $563.74 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T87SA
Manufacturer
Eaton
Manufacturer's Part Number
T87 SA
Description
3" Alu T FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, T Shape, 3"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274364919 / 00782274364919
Weight per unit
4.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$563.74 (Each)
Resources
Attachments
 
 
T87SA - Specification Sheet
Other Links
 
 
T87SA - Other
 
T87SA - Other
 
T87SA - Other
 
T87SA - Other
Tech Bulletins
 
 
T87SA - Tech Bulletin
Images
 
 
T87SA - Large Image
 
T87SA - Large Image
 
T87SA - Large Image
 
T87SA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3 T Al Form 7 CNDT Outlet Body
extra long description
CRS-H T87 SA 3 T AL FORM 7 CNDT OUT
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
3" ALU T FM7 CONDUIT BODY
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, T shape, 3"
Additional Information
dimensions
12.0600 IN X 4.3800 IN X 5.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
T87 SA
GTIN
00782274364919
UPC
782274364919
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
4.85
Carton
1
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat