DI120VSABERPD308 - 8" Led Uc 120V 30K WHT

Diode Led

  • $63.90 (Each)
  • $63.90 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI120VSABERPD308
Manufacturer
Diode Led
Manufacturer's Part Number
DI-120V-SABER-PD30-8-WH-V2
Description
8" Led Uc 120V 30K WHT
Fencer Saber Premium Diffusion - 120V, 3000K, 98 Cri, White, 8 In., Version 2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
848333011139 / 00848333011139
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.90 (Each)
Resources
Images
 
 
DI120VSABERPD308 - Small Image
 
DI120VSABERPD308 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Description
8" LED UC 120V 30K WHT
Product Type
Premium Diffusion Led Light Fixture
Long Description
FENCER SABER Premium Diffusion - 120V, 3000K, 98 CRI, White, 8 in., Version 2
Additional Information
Voltage
120.00 LBS
Safety Rating
ETL,UL
Category
Specialty Items
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-120V-SABER-PD30-8-WH-V2
GTIN
00848333011139
UPC
848333011139
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Energy Star
Yes Yes/No
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat