DI1307BK - 6" Jumper CBL BLK

Diode Led

  • $10.44 (Each)
  • $10.44 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI1307BK
Manufacturer
Diode Led
Manufacturer's Part Number
DI-1306-BK
Description
6" Jumper CBL BLK
Fencer Linkable End-to-End Connector - Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
N/A
UPC/GTIN
848333009266 / 00848333009266
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.44 (Each)
Resources
Images
 
 
DI1307BK - Small Image
 
DI1307BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
BLACK GLOSS
Descriptions
Description
6" JUMPER CBL BLK
Long Description
FENCER Linkable end-to-end Connector - Black
Product Type
Linkable End-to-End Connector
Additional Information
Voltage
120.00 LBS
Category
Specialty Items
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-1306-BK
GTIN
00848333009266
UPC
848333009266
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
Fixture Accents/Parts
Packaging
Weight per each
0.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat