DI1308WH - 12" Jumper

Diode Led

  • $12.15 (Each)
  • $12.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI1308WH
Manufacturer
Diode Led
Manufacturer's Part Number
DI-1308-WH
Description
12" Jumper
Fencer Extension Cable - White, 12 In.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
N/A
UPC/GTIN
848333006098 / 00848333006098
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.15 (Each)
Resources
Images
 
 
DI1308WH - Small Image
 
DI1308WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
WHITE GLOSS
Style
Transitional
Descriptions
Description
12" JUMPER
Product Type
Under Cabinet Led Light Fixture
Long Description
FENCER Extension Cable - White, 12 in.
Additional Information
Voltage
120.00 LBS
Category
Specialty Items
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-1308-WH
GTIN
00848333006098
UPC
848333006098
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
Fixture Accents/Parts
Packaging
Weight per each
0.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat