124M - Workright Gloves (Medium)

LH Dottie

  • $20.99 (Each)
  • $20.99 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
124M
Manufacturer
LH Dottie
Manufacturer's Part Number
124M
Description
Workright Gloves (Medium)
Glove, Padded Synthetic Material, 12 CT Package Quantity, Medium Size, Padded Knuckles For Protection Against Bumps;Stretch Spandex Back For Flexibility and Fit;Textured Fingertip Pads Provide Added Abrasion Resistance Special Features, 0.19 LB Weight
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
084298812439 / 00084298812439
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.99 (Each)
Resources
Images
 
 
124M - Small Image
 
124M - Small Image
 
124M - Large Image
 
124M - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Padded Synthetic
Dimensions and Weight
Size
Medium
Descriptions
Product Type
Glove
Long Description
Glove, Padded Synthetic Material, 12 CT Package Quantity, Medium Size, Padded Knuckles for Protection Against Bumps;Stretch Spandex Back for Flexibility and Fit;Textured Fingertip Pads Provide Added Abrasion Resistance Special Features, 0.19 lb Weight
Features
Entry-level WorkRight(TM) high dexterity work gloves combine a spandex back with our Syntrex(TM) synthetic palm plus reinforced fingertips and padding for enhanced comfort and dexterity.
Short Description
Glove, Padded Synthetic, Medium, 12 CT
Special Features
Textured Fingertip Pads Provide Added Abrasion Resistance;Padded Knuckles for Protection Against Bumps;Stretch Spandex Back for Flexibility and Fit
extra long description
DOTTIE 124M Workright Gloves - Medi
Description
WORKRIGHT GLOVES (MEDIUM)
Additional Information
package quantity
12 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
124M
GTIN
00084298812439
UPC
084298812439
Taxonomies, Classifications, and Categories
Type
Flexgrip High Dexterity Gloves
Category Description
Job Site & Safety Apparel
Packaging
Weight
0.19 lb
Weight per each
0.19
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat