2WS834 - #8 X 3/4'' Phil/Slot PH Sheet Metal Screw

LH Dottie

  • $0.09 (Each)
  • $0.09 (Each)

  • $9.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2WS834
Manufacturer
LH Dottie
Manufacturer's Part Number
2WS834
Description
#8 X 3/4'' Phil/Slot PH Sheet Metal Screw
Sheet Metal Screw, Steel Material, 3/4 In. Length, #8 Thread Size, Pan Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type, Patented Invicibox Packaging
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002581529 / 00781002581529
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.09 (Each)
Carton
$9.34 (Per 100)
Resources
Images
 
 
2WS834 - Small Image
 
2WS834 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#8 X 3/4 IN
Length
3/4
Descriptions
Product Type
8 X 3/4 Pan Head Slotted/Phillips ( 2 Way ) SMS
Description
#8 X 3/4'' PHIL/SLOT PH SHEET METAL SCREW
extra long description
DOTTIE 2WS834 8 X 3/4 Pan Head Slot
Special Features
Features: Invincibox upto 2 Inch
Long Description
Sheet Metal Screw, Steel material, 3/4 in. length, #8 thread size, Pan head type, Zinc Plated Finish, Slotted/Phillips drive type, Patented Invicibox Packaging
Additional Information
Head Type
Pan
Drive Type
Slotted/Phillips
Thread Size
#8
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
2WS834
GTIN
00781002581529
UPC
781002581529
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Sheet Metal Screw
Packaging
Weight per each
0.006
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat