D151TPX - 15 In 1 Tamperproof Screwdriver (Bulk)

LH Dottie

  • $53.70 (Each)
  • $53.70 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D151TPX
Manufacturer
LH Dottie
Manufacturer's Part Number
D151TPX
Description
15 In 1 Tamperproof Screwdriver (Bulk)
Megapro, Screwdriver Set, Hex Pin-1/8 In, 9/64 In, 5/32 In, 3/16 In, Spanner-#6, #8, #10, #12, Star Pin-T10, T15, T20, T25, T27, T30 Tip Size, Hex Pin, Spanner, Star Pin Tip Type, Black/Red Handle Color, 1/4 In. Blade Width, Hex Shank Shape, Bulk Packed
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
781002841494 / 00781002841494
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.70 (Each)
Resources
Images
 
 
D151TPX - Small Image
 
D151TPX - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Black/Red
Descriptions
Description
15 IN 1 TAMPERPROOF SCREWDRIVER (BULK)
Product Type
15 In 1 SCRDRVR Tamper Proof - Red/Black
extra long description
DOTTIE D151TPX 15 in 1 Scrdrvr Tamp
Long Description
Megapro, Screwdriver Set, Hex Pin-1/8 IN, 9/64 IN, 5/32 IN, 3/16 IN, Spanner-#6, #8, #10, #12, Star Pin-T10, T15, T20, T25, T27, T30 tip size, Hex Pin, Spanner, Star Pin tip type, Black/Red handle color, 1/4 in. blade width, Hex shank shape, Bulk Packed
Special Features
Features: Tamper Proof, Contains Common Security Bit Load, Specially Loaded For the Security Professional
Additional Information
Blade Width
1/4
Shank Shape
HEX
tip type
Hex Pin, Spanner, Star Pin
Tip Size
Hex Pin:1/8 IN, 9/64 IN, 5/32 IN, 3/16 IN, Spanner:#6, #8, #10, #12, Star Pin:T10, T15, T20, T25, T27, T30
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
D151TPX
GTIN
00781002841494
UPC
781002841494
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Screwdriver Set
Availability
Status
Inactive
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
All Commercial/Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat