HNS14 - 1/4''-20 SS Hex Nut

LH Dottie

  • $0.26 (Each)
  • $0.26 (Each)

  • $26.49 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HNS14
Manufacturer
LH Dottie
Manufacturer's Part Number
HNS14
Description
1/4''-20 SS Hex Nut
Finished Hex Nut, Stainless Steel Construction, 1/4-20 In. Thread Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
781002697862 / 00781002697862
Weight per unit
0.0075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.26 (Each)
Carton
$26.49 (Per 100)
Resources
Images
 
 
HNS14 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1/4
Descriptions
Description
1/4''-20 SS HEX NUT
extra long description
DOTTIE HNS14 1/4-20 Hex Nuts Finish
Product Type
1/4-20 Hex Nuts Finished Stainless Steel
Long Description
Finished Hex Nut, Stainless Steel construction, 1/4-20 in. thread size
Special Features
Features: Corrosion and Chemical Resistant
Additional Information
Thread Size
1/4-20
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
HNS14
GTIN
00781002697862
UPC
781002697862
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Finished Hex Nut
Packaging
Weight per each
0.0075
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat