HNT14 - 1/4''-20 Hex Nut

LH Dottie

  • $0.04 (Each)
  • $0.04 (Each)

  • $4.34 (Per 100)

  • $21.70 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HNT14
Manufacturer
LH Dottie
Manufacturer's Part Number
HNT14
Description
1/4''-20 Hex Nut
Finished Hex Nut, Steel Construction, Zinc Plated Finish, 1/4-20 In. Thread Size, Tuff Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
781002170518 / 00781002170518
Weight per unit
0.0071 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.04 (Each)
Carton
$21.70 (Per 500)
Resources
Images
 
 
HNT14 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/4
Descriptions
Product Type
1/4-20 Hex Nuts Finished Zinc Plated Tuff Pack
Description
1/4''-20 HEX NUT
extra long description
DOTTIE HNT14 1/4-20 Hex Nuts Finish
Long Description
Finished Hex Nut, Steel construction, Zinc Plated Finish, 1/4-20 in. thread size, Tuff Pack
Special Features
Finished hex nuts are heavier (thicker) and are furnished in sizes 1/4 IN and up ; Zinc plated - general use ; Invincibox up to 1/2 IN
Additional Information
Thread Type
UNC
Thread Size
1/4-20
Manufacturer Information
Manufacturers Part Number
HNT14
Brand
LH DOTTIE
GTIN
00781002170518
UPC
781002170518
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Finished Hex Nut
Packaging
Weight per each
0.0071
Carton
500
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat