HW125 - 1-1/4'' One Hole Pipe Strap

LH Dottie

  • $1.24 (Each)
  • $1.24 (Each)

  • $61.78 (Per 50)

  • $123.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HW125
Manufacturer
LH Dottie
Manufacturer's Part Number
HW125
Description
1-1/4'' One Hole Pipe Strap
One Hole Strap, Steel Material, Zinc Plated Finish, Surface Mounting, 13 Ga Thickness, 1-1/4 In. Strap Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162310 - Mounting straps
UPC/GTIN
781002278153 / 00781002278153
Weight per unit
0.108 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.24 (Each)
Carton
$61.78 (Per 50)
Resources
Images
 
 
HW125 - Small Image
 
HW125 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Thickness
13
Descriptions
Description
1-1/4'' ONE HOLE PIPE STRAP
Product Type
1-1/4" One Hole Strap Pipe 13GA.
extra long description
DOTTIE HW125 1-1/4" One Hole Strap
Long Description
One Hole Strap, Steel material, Zinc Plated Finish, Surface mounting, 13 GA thickness, 1-1/4 in. strap size
Special Features
Features: Zinc Plated Steel (After Fabrication), Inverted Rib for Strength, For E.M.T./Pipe
Additional Information
Number of Holes
1
Manufacturer Information
Manufacturers Part Number
HW125
Brand
LH DOTTIE
GTIN
00781002278153
UPC
781002278153
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
One Hole Strap
Packaging
Weight per each
0.108
Carton
50
Uses, Certifications, and Standards
Application
Cables, Tubing, Pipe or E.M.T
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat